Apply to be a TradeMaster!
Aquavar e-AB3 Booster System with Tank, Outdoor Controller, 3/4 HP, 208/230V, 1 PH, 6 Stages

Aquavar e-AB3 Booster System with Tank, Outdoor Controller, 3/4 HP, 208/230V, 1 PH, 6 Stages

SKU:
1AB31HME06
Rating:
(0)
Q&A:
(0)
Aquavar e-AB3 Booster System with Tank, Outdoor Controller, 3/4 HP, 208/230V, 1 PH, 6 Stages
$2,765.49 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
3/4 HP

Description

–

The e-AB3 smart pump range packaged pumping system is a constant pressure booster system that is specifically designed for customers of municipal water districts with low water pressure, or those seeking a boost from a local storage tank. Featuring the e-HM pump and the Xylem Smart Motor, an ultra-premium IE5 permanent, magnet motor, the e-AB3 provides pumping efficiency well above a standard IE3 NEMA premium efficient asynchronous induction motor. 


Product Features: 

  • 230V SINGLE PHASE INPUT
  • 3/4 HP variable speed controller; NEMA Type 3R
  • Pump (e-HM 6 stg) and Tank (V6P) included
  • Transducer

Specs

–
Voltage:

230V

208V

NEMA Rating:

3R

Horse Power:

3/4

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy