Apply to be a TradeMaster!
Main product image of Aquavar ABII Variable Speed Constant Pressure Controller w/ Transducer (2 HP, 230V, 1 PH)
Magnifying glass
Hover image to zoom

Aquavar ABII Variable Speed Constant Pressure Controller w/ Transducer (2 HP, 230V, 1 PH)

SKU:
2AB2
Rating:
(0)
Q&A:
(0)
Aquavar ABII Variable Speed Constant Pressure Controller w/ Transducer (2 HP, 230V, 1 PH)
Magnifying glass
Hover image to zoom
2AB2 has been discontinued
Discontinued July 28, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP
Product Highlight: Amperage
6.9 Amps

Description

–

The AB2 variable speed pump controller and complete booster package kits, provide an economical answer for municipal water district customers with low water pressure. Both domestic and light commercial applications can benefit. As water use increases, the controller changes pump speed to maintain pressure. Large supply tanks are eliminated and less wear and tear on your pump and motor. Think of it as "Cruise Control" for your pump! The AB2 is available with a range of flow rates to handle homes with up to four baths, irrigation, filtration and fire suppression systems. Light commercial applications up to 100 GPM at 45 PSI boost. The AB2 is available as either a separate controller or as part of a complete pump package with everything you need to plumb it to a domestic water line


Product Features:

  • 2AB2 - Controller
  • 6.9 Amp, 208-230 V, single phase input
  • 2 HP variable speed controller
  • Wall mount set
  • Transducer 
  • Pre-wired
  • Pump and tank not included

Specs

–
Phase:

1

Voltage:

230V

Amperage:

6.9

Horse Power:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm