Apply to be a TradeMaster!
Main product image of Weatherproof Duplex Control Panel, 115/230 Volts, 0-20 Amp Range, 1 Phase)
Magnifying glass
Hover image to zoom

Weatherproof Duplex Control Panel, 115/230 Volts, 0-20 Amp Range, 1 Phase)

SKU:
D10020
Rating:
(0)
Q&A:
(0)
Weatherproof Duplex Control Panel, 115/230 Volts, 0-20 Amp Range, 1 Phase)
Magnifying glass
Hover image to zoom
$1,763.48 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: Amperage
20 Amps

Description

–
Product Features:
  • NEMA 4X, 30 watt, flashing red light and alarm horn - 95db.
  • NEMA 4X, fiberglass enclosure with gasketed, hinged door and stainless steel hardware.
  • Entire unit is UL and CUL listed.
  • Single Phase
  • Field adjustable for 115, 208 or 230V, 60 Hz.
  • 2 pump circuit breakers.

Specs

–
Phase:

1

Voltage:

230V

115V

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy