Shop Resideo Sale
Main product image of Automatic Sump Pump w/ Vertical Float Switch (1/3 HP, 43 GPM at 5' Head)
Magnifying glass
Hover image to zoom

Automatic Sump Pump w/ Vertical Float Switch (1/3 HP, 43 GPM at 5' Head)

SKU:
GSP0311
Rating:
(0)
Q&A:
(0)
Automatic Sump Pump w/ Vertical Float Switch (1/3 HP, 43 GPM at 5' Head)
Magnifying glass
Hover image to zoom
$278.65 each
In Stock
In Stock
Get 3 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
9'
Product Highlight: Amperage
10 Amps
Product Highlight: Flow at 5 FT Head
43 GPM

Description

–

CAST IRON SUMP AND EFFLUENT PUMP


Product Features: 

  • Premium quality pump to keep your basement dry
  • Reliable Mechanical switch coupled with solid float for dependable performance
  • Cast Iron Motor Housing allowing for optimal heat dissipation
  • Approved for Residential use (CSA/CUS Listed).
  • Premium Mechanical Seal design provides superior protection against sand and abrasive damage (Silicon Carbide/Carbon/BUNA)
  • Engineered motor designed for peak hydraulic performance without overloading.
  • Suction Strainer encompasses entire base - designed to reduce debris entry
  • Corrosion resistant hardware for lifetime use
  • 2 year warranty

Specs

–
Cord Length:

9'

Voltage:

115V

Amperage:

10

Horse Power:

1/3

Phase:

1

Flow at 5 FT Head:

43 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy