Apply to be a TradeMaster!
Main product image of IRRI-GATOR Self-Priming Centrifugal Pump, 3/4 HP, 115/230 Volts, 1 Phase (44 GPM)
Magnifying glass
Hover image to zoom

IRRI-GATOR Self-Priming Centrifugal Pump, 3/4 HP, 115/230 Volts, 1 Phase (44 GPM)

SKU:
GT07
Rating:
(0)
Q&A:
(0)
IRRI-GATOR Self-Priming Centrifugal Pump, 3/4 HP, 115/230 Volts, 1 Phase (44 GPM)
Magnifying glass
Hover image to zoom
$791.31 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V, 115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: RPM
3500 RPM

Description

Product Features:
  • Self-Priming Design: Once pump is initially primed, filled with water, it will reprime when the water level rises above the end of the suction pipe.
  • Easy Servicability:
  • Back pullout design allows disassembly of pump for service without disturbing piping.
  • Two compartment motor for easy access to motor wiring and replaceable components.
  • Diffuser (Guidevane): Bolt down diffuser provides positive alignment with impeller. FDA compliant, injection molded, glass-filled engineered composite for durability and abrasion resistance.
  • Corrosion Resistant: Electrocoat paint process is applied inside and out, then baked on.



Specs

Phase:

1

Max Pressure (PSI):

125

Max Temp (F):

140°F

Voltage:

230V

115V

Hertz:

60

Horse Power:

3/4

RPM:

3500

Connection Size:

1-1/2"

Connection Type:

NPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy