This product weighs 74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
–
230V
3 HP
NPT Connection
125 MAX PSI
140°F Max Temp
3500 RPM
Description
–
Product Features:
Self-Priming Design: Once pump is initially primed,
filled with water, it will reprime when the water level
rises above the end of the suction pipe.
Easy Servicability:
Back pullout design allows disassembly of pump for
service without disturbing piping.
Two compartment motor for easy access to motor
wiring and replaceable components.
Diffuser (Guidevane): Bolt down diffuser provides
positive alignment with impeller. FDA compliant,
injection molded, glass-filled engineered composite
for durability and abrasion resistance.
Corrosion Resistant: Electrocoat paint process is
applied inside and out, then baked on.
Specs
–
Phase:
1
Voltage:
230V
Max Temp (F):
140°F
Max Pressure (PSI):
125
Horse Power:
3
Hertz:
60
RPM:
3500
Connection Size:
1-1/2"
Connection Type:
NPT
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.