Apply to be a TradeMaster!
Main product image of Centrifugal Booster Pump - 1/2 HP - 115-230 Volts
Magnifying glass
Hover image to zoom

Centrifugal Booster Pump - 1/2 HP - 115-230 Volts

SKU:
LB0512
Rating:
(0)
Q&A:
(0)
Centrifugal Booster Pump - 1/2 HP - 115-230 Volts
Magnifying glass
Hover image to zoom
$977.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP

Description

–
Product Features:
  • High Head Water Boosting: The LB booster pump provides an economical alternative for small booster sets with flow requirements up to 18 GPM and heads up to 190 feet. Applications include R/O systems and potable water boosting.
  • Casing: Stainless steel construction with NPT threaded, centerline connections, easily accessible vent, prime and drain connections with stainless steel plugs.
  • Engineered Thermoplastic Internal Components: Impellers, guidevanes and motor adapters are high strength and light weight engineered composite.
  • Mechanical Seal: Standard John Crane type 6 seal with carbon ceramic faces, EPR elastomers and stainless steel metal parts.
  • Motors: NEMA standard 48Y and 56Y open drip proof enclosures with optional single phase,three phase TEFC configuration.

Specs

–
Phase:

1

Voltage:

230V

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy