Shop Resideo Sale
Main product image of Submersible Sump Pump (1/3 HP, 115V, 1 PH, 36 GPM, 10' Cord)
Magnifying glass
Hover image to zoom

Submersible Sump Pump (1/3 HP, 115V, 1 PH, 36 GPM, 10' Cord)

SKU:
LSP0311
Rating:
(1)
Q&A:
(0)
Submersible Sump Pump (1/3 HP, 115V, 1 PH, 36 GPM, 10' Cord)
Magnifying glass
Hover image to zoom
$341.60 each
In Stock
In Stock
Get 3 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Amperage
2.9 Amps

Description

–
CAST IRON SUMP AND EFFLUENT PUMP

Product Features:
  • Corrosion-resistant construction
  • Stainless Steel motor casing and fasteners
  • Glass-filled thermoplastic impeller and casing.
  • Upper and lower heavy duty ball bearing construction.
  • Motor is permanently lubricated for extended service life and is powered for continuous operation. All ratings are within the working limits of the motor.
  • Hard coated 400 series stainless steel shaft for improved corrosion resistance.
  • Float switch is adjustable for various liquid levels. Easily removed for direct pump operation or switch replacement Complete unit is lightweight, portable and easy to service.
  • Available in manual and automatic versions. See next page for specific order numbers.
  • A double labyrinth lip seal system protects the motor. It consists of three lip seals and a V-ring in addition to an impeller counterblade system which keeps solid particles away from the seal unit.

Specs

–
Cord Length:

10'

Voltage:

115V

Horse Power:

1/3

Phase:

1

Amperage:

2.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from Supply House again!

Supply House has been fantastic to work with. I ordered a pump for my greenhouse, and it came in broken. They did not hesitate and sent me a replacement. I will definitely buy from them again.
Megan
Missouri
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy