Shop Resideo Sale
LSP07 Series Submersible Sump Pump (3/4 HP, 115V, 1 PH, 57 GPM, 20' Cord)

LSP07 Series Submersible Sump Pump (3/4 HP, 115V, 1 PH, 57 GPM, 20' Cord)

SKU:
LSP0711F
Rating:
(0)
Q&A:
(0)
LSP07 Series Submersible Sump Pump (3/4 HP, 115V, 1 PH, 57 GPM, 20' Cord)
$458.18 each
In Stock
In Stock
Get 2 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
20'
Product Highlight: Amperage
7.1 Amps
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: RPM
3450 RPM

Description

–
Features:
  • Corrosion-resistant construction
  • Stainless Steel motor casing and fasteners
  • Glass-filled thermoplastic impeller and casing.
  • Upper and lower heavy duty ball bearing construction.
  • Motor is permanently lubricated for extended service life and is powered for continuous operation. All ratings are within the working limits of the motor.
  • Hard coated 400 series stainless steel shaft for improved corrosion resistance.
  • Complete unit is lightweight, portable and easy to service.
  • A double labyrinth lip seal system protects the motor. It consists of three lip seals and a V-ring in addition to an impeller counterblade system which keeps solid particles away from the seal unit.


Specifications:
  • Discharge size: 1-1/2" NPT
  • Capacities: to 57 GPM
  • Maximum head: 34 feet TDH
  • Maximum solids: 3/8" spherical
  • Temperature: 104 F (40 C) maximum liquid temperature.
  • Maximum pump submergence: 16 ft. for LSP07.
  • Float Switch Style: Plug/No Switch
  • Cord Length: 20'
  • Min. On Level: Manual
  • Min. Off Leve: Manual
  • Minimum Basin Diameter: 9"
  • Maximum Solids Size: 3/8"
  • Shipping Weight: 15 lbs./6.8 kgs

Specs

–
Cord Length:

20'

Voltage:

115V

Horse Power:

3/4

Phase:

1

Amperage:

7.1

Discharge:

1-1/2" NPT

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy