Shop Resideo Sale
Main product image of 3/4 HP 230V Single Phase 3.5A Submersible Sump Pump with 1-1/2" Discharge, Plug, No Float Switch, LSP0712F
Magnifying glass
Hover image to zoom

3/4 HP 230V Single Phase 3.5A Submersible Sump Pump with 1-1/2" Discharge, Plug, No Float Switch, LSP0712F

SKU:
LSP0712F
Rating:
(0)
Q&A:
(0)
3/4 HP 230V Single Phase 3.5A Submersible Sump Pump with 1-1/2" Discharge, Plug, No Float Switch, LSP0712F
Magnifying glass
Hover image to zoom
$493.33 each
In Stock
In Stock
Get 6 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
3/4 HP

Description

–
  • Corrosion-resistant construction
  • Stainless Steel motor casing and fasteners
  • Glass-filled thermoplastic impeller and casing
  • Upper and lower heavy duty ball bearing construction
  • Motor is permanently lubricated for extended service life and is powered for continuous operation. All ratings are within the working limits of the motor.
  • Hard coated 400 series stainless steel shaft for improved corrosion resistance
  • Float switch is adjustable for various liquid levels. Easily removed for direct pump operation or switch replacement
  • Complete unit is lightweight, portable and easy to service

Specs

–
Phase:

Single

Product Type:

Sump Pump

Horse Power:

3/4

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy