Shop Resideo Sale
Main product image of 1 HP 230V Single Phase CentriPro Submersible Pump Motor, M10422
Magnifying glass
Hover image to zoom

1 HP 230V Single Phase CentriPro Submersible Pump Motor, M10422

SKU:
M10422
Rating:
(0)
Q&A:
(0)
1 HP 230V Single Phase CentriPro Submersible Pump Motor, M10422
Magnifying glass
Hover image to zoom
$928.07 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP

Description

–
  • Engineered thermoplastic, impact and corrosion resistant discharge head and base
  • Pump shell constructed with a press and roll process for better performance
  • 300 stainless steel pump and motor shell for maximum corrosion resistance, as well as shaft/coupling for greater power transfer
  • Rugged and reliable, Red Jacket's Grizzly submersible pump is designed to exceed performance requirements in the most demanding applications.
  • Suitable for: Home Water Systems, Farm Use, Industrial Use
  • 2-wire PSC

Specs

–
Voltage:

230V

Phase:

Single

Horse Power:

1

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy