Shop Resideo Sale
Main product image of 2 HP 230V Three Phase CentriPro Submersible Pump Motor, M20432
Magnifying glass
Hover image to zoom

2 HP 230V Three Phase CentriPro Submersible Pump Motor, M20432

SKU:
M20432
Rating:
(0)
Q&A:
(0)
2 HP 230V Three Phase CentriPro Submersible Pump Motor, M20432
Magnifying glass
Hover image to zoom
$830.55 each
In Stock
In Stock
Get 8 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
230V

Description

–
  • Three-Wire - Capacitor Start Motor Design
  • Use with our CentriPro Quick Disconnect or CSCR style control boxes.
  • Two-Wire PSC (Permanent Split Capacitor) Design. Quieter than split-phase, 2-wire motors and reduces pulsation noise. Capacitor built-in and hermetically sealed.
  • Laser Welded - 21st century welding technology for improved welds.
  • 700 Lb Thrust Rating - much higher than competitive motors.
  • Precision machined, one-piece, stainless steel castings used for upper and lower end bells.
  • Water-filled design with non-toxic propylene glycol solution to protect the motor during shipping and storage.
  • Built-in check valve allows well water to enter motor as needed.
  • Replaceable motor lead is held in place by (2) screws for controlled compression - no danger of stripping the lead threads.

Specs

–
Phase:

3

Horse Power:

2

Product Type:

Motor

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy