Apply to be a TradeMaster!
Main product image of PE Series Submersible Effluent Pump (1/2 HP, 115V, 1PH, 70 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom

PE Series Submersible Effluent Pump (1/2 HP, 115V, 1PH, 70 GPM, 20' Cord - Manual)

SKU:
PE51M
Rating:
(0)
Q&A:
(0)
PE Series Submersible Effluent Pump (1/2 HP, 115V, 1PH, 70 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom
$491.23 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
9.5 Amps
Product Highlight: RPM
3400 RPM

Description

–
PE Series Submersible Effluent Pump (1/2 HP, 115V, 1PH, 70 GPM, 20' Cord - Manual)

Features:
  • Corrosion resistant construction
  • Cast iron body
  • Thermoplastic impeller and cover
  • Upper sleeve and lower heavy duty ball bearing construction
  • Motor is permanently lubricated for extended service life
  • Powered for continuous operation
  • All ratings are within the working limits of the motor
  • Quick disconnect power cord, 20' standard length, heavy duty 16/3 SJTW with 115 volt grounding plug
  • Complete unit is heavy duty, portable and compact
  • Mechanical seal is carbon, ceramic, BUNA and stainless steel
  • Stainless steel fasteners

Specifications:
  • Pump:
    • Discharge: 1-1/2" NPT
    • Temperature: 104°F (40°C) maximum, continuous when fully submerged
    • Solids handling: 1/2" maximum sphere
    • Maximum capacity: 70 GPM
    • Maximum head: 37' TDH
  • Motor:
    • Single phase
    • 60 Hertz
    • 115 and 230 volts
    • Built-in thermal overload protection with automatic reset
    • Class B insulation
    • Oil-filled design
    • High strength carbon steel shaft
    • 1/2 HP, 3400 RPM
    • PSC design

Specs

–
Voltage:

115V

Flow Rate (GPM):

70

Horse Power:

1/2

Phase:

1

Amperage:

9.5

RPM:

3400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy