Shop Resideo Sale
Main product image of 3885 Submersible Effluent Pump (1/2 HP, 115V, 1PH, 60 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom

3885 Submersible Effluent Pump (1/2 HP, 115V, 1PH, 60 GPM, 20' Cord - Manual)

SKU:
WE0511HH
Rating:
(0)
Q&A:
(0)
3885 Submersible Effluent Pump (1/2 HP, 115V, 1PH, 60 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom
$1,441.00 each
In Stock
In Stock
Get 1 Thu, Nov 12 - Mon, Nov 16

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
14.5 Amps
Product Highlight: RPM
3450 RPM

Description

–
3885 Submersible Effluent Pump (1/2 HP, 115V, 1PH, 60 GPM, 20' Cord - Manual)

Features:
  • Impeller: Cast iron, semi-open, non-clog with pump-out vanes for mechanical seal protection. Balanced for smooth operation. Silicon bronze impeller available as an option.
  • Casing: Cast iron volute type for maximum efficiency. 2" NPT discharge.
  • Mechanical Seal: Silicon Carbide vs. Silicon Carbide sealing faces. Stainless steel metal parts, BUNA-N elastomers.
  • Shaft: Corrosion-resistant, stainless steel. Threaded design. Locknut on all models to guard against component damage on accidental reverse rotation.
  • Fasteners: 300 series stainless steel.
  • Capable of running dry without damage to components.
  • Designed for continuous operation when fully submerged.

Specifications:
  • Pump:
    • Solids handling capabilities: 3/4" maximum
    • Discharge size: 2" NPT
    • Capacities: up to 60 GPM
    • Total heads: up to 128 feet TDH
    • Temperature: 104°F (40°C) continuous, 140°F (60°C) intermittent
    • RPM: 3450
  • Motor:
    • Fully submerged in high-grade turbine oil for lubrication and efficient heat transfer
    • Class B insulation

Specs

–
Voltage:

115V

Flow Rate (GPM):

60

Horse Power:

1/2

Phase:

1

Amperage:

14.5

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy