Apply to be a TradeMaster!
Main product image of 1/2 HP 230V Single Phase 7.3 Amp Residential High Head Submersible Effluent Pump, WE0512HH
Magnifying glass
Hover image to zoom

1/2 HP 230V Single Phase 7.3 Amp Residential High Head Submersible Effluent Pump, WE0512HH

SKU:
WE0512HH
Rating:
(0)
Q&A:
(0)
1/2 HP 230V Single Phase 7.3 Amp Residential High Head Submersible Effluent Pump, WE0512HH
Magnifying glass
Hover image to zoom
$1,477.72 each
In Stock
In Stock
Get 7 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP

Description

–
  • Impeller: Cast iron, semi-open, non-clog with pump-out vanes for mechanical seal protection. Balanced for smooth operation. Silicon bronze impeller available as an option.
  • Casing: Cast iron volute type for maximum efficiency. 2" NPT discharge
  • Mechanical Seal: Silicon Carbide vs. Silicon Carbide sealing faces. Stainless steel metal parts, BUNA-N elastomers.
  • Shaft: Corrosion-resistant, stainless steel. Threaded design. Locknut on all models to guard against component damage on accidental reverse rotation.
  • Fasteners: 300 series stainless steel.
  • Capable of running dry without damage to components.
  • Designed for continuous operation when fully submerged.

Specs

–
Product Type:

Effluent Pump

Phase:

Single

Voltage:

230V

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy