Apply to be a TradeMaster!
Main product image of 3885 Submersible Effluent Pump (1-1/2HP, 230V, 1PH, 130 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom

3885 Submersible Effluent Pump (1-1/2HP, 230V, 1PH, 130 GPM, 20' Cord - Manual)

SKU:
WE1512H
Rating:
(0)
Q&A:
(0)
3885 Submersible Effluent Pump (1-1/2HP, 230V, 1PH, 130 GPM, 20' Cord - Manual)
Magnifying glass
Hover image to zoom
$2,038.90 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
15.7 Amps

Description

–
3885 Submersible Effluent Pump (1-1/2HP, 230V, 1PH, 130 GPM, 20' Cord - Manual)

Features:
  • Impeller: Cast iron, semi-open, non-clog with pump-out vanes for mechanical seal protection. Balanced for smooth operation. Silicon bronze impeller available as an option.
  • Casing: Cast iron volute type for maximum efficiency. 2" NPT discharge.
  • Mechanical Seal: Silicon Carbide vs. Silicon Carbide sealing faces. Stainless steel metal parts, BUNA-N elastomers.
  • Shaft: Corrosion-resistant, stainless steel. Threaded design. Locknut on all models to guard against component damage on accidental reverse rotation.
  • Fasteners: 300 series stainless steel.
  • Capable of running dry without damage to components.
  • Designed for continuous operation when fully submerged.

Specs

–
Cord Length:

20'

Voltage:

230V

Phase:

1

Horse Power:

1-1/2

RPM:

3450

Amperage:

15.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy