Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/4" Filter (1)
1/4" (1)
5/16" Filter (1)
5/16" (1)
3/8" Filter (1)
3/8" (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Gray Acetal Fittings
Gray Acetal Plug In 90° Elbows
Gray Acetal Plug In 90° Elbows
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PI220808S Compare Checkbox
Compare
1/4" Stem OD x 1/4 " Tube OD Stem 90-Degree Elbow
SKU:
PI220808S
John Guest
SKU:
PI220808S
Brand:
John Guest
(1)
–
+
$3.41
each
BOX UP & SAVE 8%
–
+
$31.40 box of 10
$3.14
each
ADD TO CART
Add to List
In Stock
Get 30 by
Wed, Nov 18
Total Available: 79
In Stock
Get 30 by
Wed, Nov 18
Total Available: 79
Add to List
PI221212S Compare Checkbox
Compare
3/8" Stem OD x 3/8" Tube OD Stem 90-Degree Elbow
SKU:
PI221212S
John Guest
SKU:
PI221212S
Brand:
John Guest
(1)
–
+
$4.12
each
BOX UP & SAVE 5%
–
+
$39.00 box of 10
$3.90
each
ADD TO CART
Add to List
In Stock
Get 261 by
Tomorrow, Nov 17
Total Available: 1,644
In Stock
Get 261 by
Tomorrow, Nov 17
Total Available: 1,644
Add to List
PM220808S Compare Checkbox
Compare
5/16" Stem OD x 5/16" Tube OD Stem 90-Degree Elbow
SKU:
PM220808S
John Guest
SKU:
PM220808S
Brand:
John Guest
(1)
–
+
$3.01
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 9 - Wed, Dec 16
Backorder
Get it by
Wed, Dec 9 - Wed, Dec 16
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video