Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
6" Filter (1)
6" (1)
12" Filter (1)
12" (1)
Home
HVAC Supplies
Dampers
Greenheck Dampers
Greenheck Dampers
2 items
FILTER
Grid
List
Sort: Top Sellers
VCDR-53-6-KIT Compare Checkbox
Compare
6" Damper w/ Mounting Bracket, VCDR-53-6-KIT
SKU:
VCDR-53-6-KIT
Greenheck
SKU:
VCDR-53-6-KIT
Brand:
Greenheck
–
+
$189.97
each
ADD TO CART
Add to List
In Stock
Get 8 by
Tomorrow, Nov 17
Total Available: 101
In Stock
Get 8 by
Tomorrow, Nov 17
Total Available: 101
Add to List
VCDR-53-12-KIT Compare Checkbox
Compare
12" Damper w/ Mounting Bracket, VCDR-53-12-KIT
SKU:
VCDR-53-12-KIT
Greenheck
SKU:
VCDR-53-12-KIT
Brand:
Greenheck
–
+
$234.29
each
ADD TO CART
Add to List
In Stock
Get 9 by
Tomorrow, Nov 17
Total Available: 129
In Stock
Get 9 by
Tomorrow, Nov 17
Total Available: 129
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video