Apply to be a TradeMaster!
Main product image of 10 Piece T-Handle Wrench Set
Magnifying glass
Hover image to zoom

10 Piece T-Handle Wrench Set

Brand:
Greenlee
SKU:
0254-40
Rating:
(0)
Q&A:
(0)
10 Piece T-Handle Wrench Set
Magnifying glass
Hover image to zoom
$74.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
T-Handle

Description

–
Features
  • 10 sizes available piece for convenience and versatility (including sizes 3/32 IN, 7/64IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/16 IN, 7/32 IN, 1/4 IN, 5/16 IN, 3/8 IN)
  • 10 piece set includes all sizes listed above and convenient holder
  • Heat-treated and tempered for extra strength and durability
  • Exceeds ASME/ANSI specifications
  • Ergonomic molded grips for max torque & comfort
  • Ball end allows up to 30° misalignment
  • Square-cut end for high torque applications

Specs

–
Size:

3/8"

3/32"

5/16"

1/4"

5/32"

9/64"

3/16"

1/8"

7/32"

7/64"

Product Type:

Wrench

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy