Apply to be a TradeMaster!
Main product image of 82" Overhead Circular Saw for High Production Utility Line Clearing & General Tree Clearing Application
Magnifying glass
Hover image to zoom

82" Overhead Circular Saw for High Production Utility Line Clearing & General Tree Clearing Application

Brand:
Greenlee
SKU:
43180-GREENLEE
Rating:
(0)
Q&A:
(0)
82" Overhead Circular Saw for High Production Utility Line Clearing & General Tree Clearing Application
Magnifying glass
Hover image to zoom
$2,080.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
82" Length
Product Highlight: RPM
5250 RPM
Product Highlight: Diameter (Inches)
9" Diameter

Description

–
Features
  • Use for high production utility line clearing and general tree clearing applications
  • Super Spool selector control for Open and Closed-Center hydraulic systems
  • Safety features include: hand stop collar, trigger guard, two-step trigger and branch stop
  • Insulated fiberglass extension tube, tested to meet OSHA regulation 1910.269.Rugged gear motor
  • Angular head design makes flush cuts easier and directs chips away from the operator
  • 9 IN (229 mm) diameter blade standard

Specs

–
Max Cut Depth:

3-1/2"

Length (Inches):

82"

Flow Range (GPM):

4-6

Product Type:

Circular Saw

RPM:

5250

Diameter (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy