Apply to be a TradeMaster!
Main product image of 24" Hook-Type Sheave
Magnifying glass
Hover image to zoom

24" Hook-Type Sheave

Brand:
Greenlee
SKU:
653
Rating:
(0)
Q&A:
(0)
24" Hook-Type Sheave
Magnifying glass
Hover image to zoom
$165.84 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Alloy
Product Highlight: Outside Diameter
24" OD

Description

–
Features
  • Strong, welded steel framesForged steel closure-type hooks with 1 IN (25.4 mm) opening
  • 5 IN (127 mm) wide aluminum alloy sheaves with self-lubricating bearings
  • Select a sheave with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Specs

–
Capacity (lbs):

4000 lbs

Material:

Aluminum Alloy

Product Type:

Hook Sheave

Outside Diameter:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy