Apply to be a TradeMaster!
Main product image of 31-1/2" Heavy-Duty Cable Cutter
Magnifying glass
Hover image to zoom

31-1/2" Heavy-Duty Cable Cutter

Brand:
Greenlee
SKU:
706-GREENLEE
Rating:
(0)
Q&A:
(0)
31-1/2" Heavy-Duty Cable Cutter
Magnifying glass
Hover image to zoom
$222.12 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
31-1/2" Length

Description

–
Features
  • Cable cutters feature strong, lightweight fiberglass handles
  • Cuts copper cable 8 AWG-750 KCMIL
  • Cuts aluminum cable #8-1000 KCMIL
  • Cuts communication cable 1 1/2" (38mm) dia.

Specs

–
Product Type:

Cable Cutter

Length (Inches):

31-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy