Apply to be a TradeMaster!
Main product image of 23-1/20" Plumber Stud Punch
Magnifying glass
Hover image to zoom

23-1/20" Plumber Stud Punch

Brand:
Greenlee
SKU:
713-GREENLEE
Rating:
(0)
Q&A:
(0)
23-1/20" Plumber Stud Punch
Magnifying glass
Hover image to zoom
$767.08 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
Features
  • Knockout punches 2-5/8 IN (66.7 mm) diameter hole in metal studs for professional-looking installation of 2 IN water, vent, waste pipes
  • Two-speed lever action for fast, easy punching of 24 to 20 gauge thick metal studs
  • 2-1/8 IN (54 mm) throat width fits over most studs and channels
  • High strength alloy aluminum c-frame and handle provides lightweight tool for easy handling-10.6 lb.. (4.8 kg)
  • Lever action punch retraction strips punch out of metal stud fast and easy
  • Patent #6,647,630

Specs

–
Diameter (Inches):

2-5/8"

Product Type:

Stud Punch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy