Apply to be a TradeMaster!
Main product image of Knockout Punch and Die Set w/ 1" Ratchet Wrench (1/2"-2")
Magnifying glass
Hover image to zoom

Knockout Punch and Die Set w/ 1" Ratchet Wrench (1/2"-2")

Brand:
Greenlee
SKU:
7238SB
Rating:
(0)
Q&A:
(0)
Knockout Punch and Die Set w/ 1" Ratchet Wrench (1/2"-2")
Magnifying glass
Hover image to zoom
$408.82 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This Knockout Punch and Die Set features Greenlee's new high-leverage wrench with five-degree ratcheting mechanism as well as Slug-Buster punches for easy slug removal.

Product Features:
  • For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
  • Size: 1/2" - 2" conduit size knockouts (hole size: 0.89" - 2.42" or 22.5 mm - 61.5 mm)
  • Material: Punch up to 10 ga mild steel
  • Knurled edge on punches for better grip
  • Laser markings for quick part identification. Alignment markings for improved accuracy.
  • Easy threading - draw studs with "dog point" tip helps eliminate cross-threading.

Includes:
  • KRW-1 High-leverage ratchet wrench
  • 1/2" - 2" conduit size Slug-Buster punches
  • 1/2" - 2" conduit size dies
  • 7/16" ball-bearing draw stud
  • 3/4" ball-bearing draw stud
  • KCC-RW2 carrying case

Specs

–
Product Type:

Die Set

Knockout Punch

Knockout Tool

Hole Size:

1/2"-2"

Capacity in Steel:

10 Gauge

Includes:

Dies

Draw Stud

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy