Apply to be a TradeMaster!
Main product image of Quick Draw 90 8-Ton Hydraulic Knockout Driver
Magnifying glass
Hover image to zoom

Quick Draw 90 8-Ton Hydraulic Knockout Driver

Brand:
Greenlee
SKU:
7904SB
Rating:
(0)
Q&A:
(0)
Quick Draw 90 8-Ton Hydraulic Knockout Driver
Magnifying glass
Hover image to zoom
$950.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Compact design - for portability and fast, easy one-person operation
  • 180° Rotating Head - right angle driver head rotates over 180 degrees for maneuverability in tight work areas
  • Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool.
  • Compatibility - works with all Greenlee knockouts up to 2"
  • Draw studs and case made in the USA
  • Driver manufactured in the USA from US and global components

Specs

–
Application:

Brass

Copper

Aluminum

Mild Steel

Plastic

Fiberglass

Stainless Steel

Includes:

Draw Stud

Carrying Case

Product Type:

Knockout Tool

Output Force:

8 Tons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy