Apply to be a TradeMaster!
Main product image of 18" Hook Sheave
Magnifying glass
Hover image to zoom

18" Hook Sheave

Brand:
Greenlee
SKU:
8018-GREENLEE
Rating:
(0)
Q&A:
(0)
18" Hook Sheave
Magnifying glass
Hover image to zoom
$127.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Welded Steel
Product Highlight: Size
18"

Description

–
Features
  • Strong welded steel frame
  • Forged steel closure type hooks with 1" opening
  • Sheaves are alluminum alloy with self-lubricating bearings

Specs

–
Capacity (lbs):

8000 lbs

Material:

Welded Steel

Product Type:

Hook Sheave

Size:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy