Apply to be a TradeMaster!
Main product image of Ground Resistance Tester
Magnifying glass
Hover image to zoom

Ground Resistance Tester

Brand:
Greenlee
SKU:
CMGRT-100A
Rating:
(0)
Q&A:
(0)
Ground Resistance Tester
Magnifying glass
Hover image to zoom
$2,199.11 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Features

  • Measure Grounding Circuit Performance Without Disrupting Service
  • Reads ground resistance down to 0.10
  • Fully auto-ranging with data hold to capture readings
  • Accessories included: Molded carrying case, 9V Alkaline Battery and calibration verification loop
  • Impedance function capable of testing 4 separate frequencies (50Hz, 60Hz, 128Hz, & 2083Hz)
  • Widest operating temperature range ( - 4 to 131°F) in the industry

Specs

–
Operating Temp Range:

-4°F to 131°F

Product Type:

Resistence Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy