Apply to be a TradeMaster!
Main product image of ClearTest Transformer Tester
Magnifying glass
Hover image to zoom
ClearTest Transformer Tester
Magnifying glass
Hover image to zoom
$1,113.15 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Quickly tests deenergized power distribution transformers
  • Briefly energizes the transformer and takes a snapshot of the condition by measuring the voltage, current and power factor of the test signal
  • Tests overhead, pad-mount and distribution transformers
  • Audible alarm confirms successful test
  • Improve SAIDI statistics by quickly testing and getting the transformer back in service
  • Auto self-test performed with every test
  • Compact, lightweight and easy-to-use

Specs

–
Min Voltage:

500 VDC

Max Voltage:

5000 VDC

Operating Temp Range:

-20°F to 140°F

Product Type:

Transformer Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy