Apply to be a TradeMaster!
Main product image of 600V Digital Multimeter, 10A, 4,000-Count
Magnifying glass
Hover image to zoom

600V Digital Multimeter, 10A, 4,000-Count

Brand:
Greenlee
SKU:
DM-45
Rating:
(0)
Q&A:
(0)
600V Digital Multimeter, 10A, 4,000-Count
Magnifying glass
Hover image to zoom
$103.43 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
10 Amps
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Greenlee DM-45 Digital Multimeter is a hand-held testing device with the following measurement capabilities: AC and DC voltage, AC and DC current, temperature (K-type thermocouples only), frequency, duty cycle, resistance, and capacitance. This meter also checks diodes and verifies continuity.

Product Features:
  • Large, easy-to-read displays
  • Lifetime warranty
  • Feature packed
  • Replaceable fuses for easy field repair
  • Frequency, capacitance, duty cycle, temperature, battery test and analog bar graph are just some of the features available on these meters

Product Specifications:
  • Amperage Rating: 10
  • Counts: 4000
  • Diode Test: Yes
  • Display: Digital
  • Field Replaceable Fuses: Yes
  • Standard: C/US ETL Listed, CATIII Approved
  • Type: Auto/Manual Ranging
  • Voltage Rating: 600
  • Included: (1) 9 V battery
  • Operating Temperature: 32°F to 104°F
  • Relative Humidity (non-condensing): 75% maximum for temperatures up to 88°F, decreasing linearly to 50% maximum at 104°F
  • Altitude: 2000 m (6500') maximum
  • Indoor use only

Specs

–
Product Type:

Multimeter

Type:

Cat III - 600V

Voltage:

600V

Amperage:

10

Display:

Digital

Battery Type:

9V

Batteries Included:

1

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy