Apply to be a TradeMaster!
Main product image of 1000V Digital Multimeter, 8A, 6,000-Count
Magnifying glass
Hover image to zoom

1000V Digital Multimeter, 8A, 6,000-Count

Brand:
Greenlee
SKU:
DM-510A
Rating:
(0)
Q&A:
(0)
1000V Digital Multimeter, 8A, 6,000-Count
Magnifying glass
Hover image to zoom
We no longer carry DM-510A
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Voltage
1000v
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Greenlee DM-510A Digital Multimeter is a hand-held testing device with the following measurement capabilities: AC and DC voltage, AC and DC current, frequency, and resistance. It also checks diodes and verifies continuity. An optional optically isolated computer interface with software facilitates the recording of readings from the meter to a computer.

Product Features:
  • Measures voltage, current, resistance and frequency
  • Tests continuity and diodes
  • Backlit LCD with 6,000 count display
  • Two voltage detection modes - non-contact or using a single test lead
  • BeepJack warns when test leads are incorrectly inserted in current measurement terminals
  • Automatic and manual range selection
  • Relative offset mode to see changes in measurements
  • Data hold
  • Lifetime Limited Warranty
  • True RMS for no-compromise accuracy
  • Crest capture (peak hold) plus recording of max, min, max-min and average
  • Low impedance AutoCheck mode - automatically selects AC or DC volts, resistance or continuity, Low impedance masks ghost voltage pickup
  • Measures capacitance
  • Measures temperature using a type K thermocouple

Product Specifications:
  • Display: LCD (6000) and 24-segment bar graph
  • Polarity: Automatic
  • Operating Temperature:: 32°F to 104°F
  • Relative Humidity (non-condensing): 80% maximum for temperatures up to 88°F, decreasing linearly to 50% maximum at 104°F
  • Altitude: 2000 m (6500') maximum
  • Automatic Power Off after 34 minutes of inactivity
  • Accessories included: (2) 1.5V AAA batteries, bead temperature probe (400°F/204°C max), test leads, protective boot
  • Indoor use only

Specs

–
Product Type:

Multimeter

Type:

Cat II - 1000V

Cat IV - 300V

Cat III - 600V

Voltage:

1000v

Amperage:

8

Battery Type:

AAA

1.5V Alkaline

Batteries Included:

2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm