Apply to be a TradeMaster!
Main product image of Digital Voltage Indicator with Test Point, 100kV, OH/UG Kit 2, DVI-100T/K102
Magnifying glass
Hover image to zoom

Digital Voltage Indicator with Test Point, 100kV, OH/UG Kit 2, DVI-100T/K102

Brand:
Greenlee
SKU:
DVI-100T/K02
Rating:
(0)
Q&A:
(0)
Digital Voltage Indicator with Test Point, 100kV, OH/UG Kit 2, DVI-100T/K102
Magnifying glass
Hover image to zoom
$1,769.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Measures voltage up to 99kv line-to-ground
  • Voltage readout distinguishes between nominal and induced voltages
  • Audible indication when voltage is detected
  • Test Point mode
  • Auto-shutoff and low battery indication features
  • Versatile for overhead and underground applications

Specs

–
Min Voltage:

100V

Product Type:

Voltage Indicator

Frequency:

60 Hz

Operating Temp Range:

-20°F to 140°F

Max Voltage:

99000V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy