Apply to be a TradeMaster!
Main product image of 10.8V Micro Bolt Cutting Tool (110V)
Magnifying glass
Hover image to zoom

10.8V Micro Bolt Cutting Tool (110V)

Brand:
Greenlee
SKU:
EBS12ML110
Rating:
(0)
Q&A:
(0)
10.8V Micro Bolt Cutting Tool (110V)
Magnifying glass
Hover image to zoom
$1,236.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v
Product Highlight: Length (Inches)
13" Length

Description

–
Features
  • Designed to cut one-time disposable locks, shipping container seals and small diameter bolts
  • Ergonomically designed in-line tool features cutting head rotation of 350° and light weight
  • One trigger controls all tool functions
  • Tools automatically retract when the cutting cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Greenlee battery-powered crimping tools now use bio-degradable oil

Specs

–
Product Type:

Cutting Tool

Battery Type:

Lithium-Ion

Voltage:

110v

Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy