Apply to be a TradeMaster!
Main product image of 30T Shearing Station with 980 Electric Hydraulic Pump
Magnifying glass
Hover image to zoom

30T Shearing Station with 980 Electric Hydraulic Pump

Brand:
Greenlee
SKU:
GLSS980KIT-B
Rating:
(0)
Q&A:
(0)
30T Shearing Station with 980 Electric Hydraulic Pump
Magnifying glass
Hover image to zoom
$11,414.93 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 356 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36-3/8" Length
Product Highlight: Color
Green

Description

–
Features
  • Hydraulically Powered - Includes Greenlee 980 Electric Hydraulic Pump
  • Powerful 30-Ton Ram - Easily and quickly shears through tough material
  • Laser-Marked Measuring System - Accurately shear each piece to precise length with movable arm and measuring stop
  • Quick Die Change System - Easily swap out dies with no tools or loose parts
  • Automatic Retraction - Retaining spring arm brings back dies into starting position for next cut
  • Material Rest - Keeps material perpendicular for clean cuts and extended die life
  • Hydraulic Hose Through-Hole - Safely contains hydraulic hose from the pump to the ram

Specs

–
Length (Inches):

36-3/8"

Product Type:

Shearing Station

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy