Apply to be a TradeMaster!
Main product image of Adjustable Non-Contact Voltage Detector
Magnifying glass
Hover image to zoom

Adjustable Non-Contact Voltage Detector

Brand:
Greenlee
SKU:
GT-16
Rating:
(0)
Q&A:
(0)
Adjustable Non-Contact Voltage Detector
Magnifying glass
Hover image to zoom
$48.17 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Greenlee GT-16 Voltage Detector is intended to check for the presence of AC voltage, signaling the user with an intermittent tone and a flashing LED. The LED flashes periodically to confirm battery condition.

Product Features:
  • Adjustable to safely detect power and low voltage
  • Safely detects AC voltage without touching the bare conductor
  • Adjustable for use on power wiring plus lighting, thermostats and other low voltage circuits
  • Use to detect voltage in outlets, lighting fixtures, wires and cables
  • Finds breaks in wires
  • Identifies hot and neutral conductors
  • Indicators: LED and Tone

Product Specifications:
  • Frequency Range: 50/60 Hz
  • Voltage Range: 50 VAC to 1000 VAC
  • Low battery indication
  • Operating Temperature: 32°F to 104°F; Less than 80% relative humidity (noncondensing)
  • Operating Altitude: 2000 m (6500') maximum
  • Indoor use only
  • Included: (1) 1.5V AAA battery
  • Lifetime Limited Warranty

Specs

–
Product Type:

Voltage Detector

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

5 VAC

Battery Type:

AAA

1.5V Alkaline

Warranty:

Limited Lifetime

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy