Apply to be a TradeMaster!
Main product image of Non-Contact Voltage Detector
Magnifying glass
Hover image to zoom

Non-Contact Voltage Detector

Brand:
Greenlee
SKU:
GT13
Rating:
(0)
Q&A:
(0)
Non-Contact Voltage Detector
Magnifying glass
Hover image to zoom
$27.13 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Greenlee GT13 Voltage Detector is intended to check for the presence of AC voltage, signaling the user with an intermittent tone and flashing LED. The GT13 has a Self Test feature that continuously tests the integrity of the entire unit including the antenna. The GT13 also features low battery indication, an auto power off feature and a flashlight.

Product Features:
  • Non-contact voltage detection from 50V to 1000V AC
  • Patented automatic self-test verifies circuit integrity
  • Audible and visual alert when voltage is present
  • Bright flashlight for use in dark work areas
  • Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables
  • Automatically turns off after 5 minutes of inactivity to conserve battery life

Product Specifications:
  • Frequency Rating: 50/60Hz
  • Voltage Rating: 50V - 1000V
  • Indication Type: Audible and Visual Alert
  • Operating Temperature: 14°F to 122°F; Less than 80% relative humidity (noncondensing)
  • Operating Altitude: 2000 m (6500') maximum
  • Indoor use only
  • Included: (2) 1.5V AAA Batteries

Specs

–
Type:

Cat IV - 1000V

Product Type:

Voltage Detector

Max Voltage:

1000 VAC

Min Voltage:

50 VAC

Battery Type:

AAA

1.5V Alkaline

Warranty:

Limited Lifetime

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy