Apply to be a TradeMaster!
Main product image of 3" Hydraulic Trash Pump
Magnifying glass
Hover image to zoom

3" Hydraulic Trash Pump

Brand:
Greenlee
SKU:
H4635
Rating:
(0)
Q&A:
(0)
3" Hydraulic Trash Pump
Magnifying glass
Hover image to zoom
$3,018.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
2000 MAX PSI

Description

–
Features
  • Compact, under 12 IN (300 mm) diameter to easily fit into small areas
  • Self-priming submersible pump can be placed and operated quickly
  • Passes up to 3 IN (76 mm) solids minimizing pump blockage from debris
  • Can be run dry without damage for longer working life
  • Carry handle with lifting eye makes it easy to transport, move, lift, and lower
  • Locking coupler for discharge hose included
  • Can draw water down to depth of 2-3/4 IN (70 mm)

Specs

–
Max Pressure (PSI):

2000

Flow Rate:

7-10 GPM

Product Type:

Vacuum Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy