Apply to be a TradeMaster!
Main product image of Impact Wrench, 1/2 Drive, 7/16" Hex
Magnifying glass
Hover image to zoom

Impact Wrench, 1/2 Drive, 7/16" Hex

Brand:
Greenlee
SKU:
H8508-1
Rating:
(0)
Q&A:
(0)
Impact Wrench, 1/2 Drive, 7/16" Hex
Magnifying glass
Hover image to zoom
$1,341.35 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/5" Length
Product Highlight: Torque
400 ft-lbs Torque
Product Highlight: Handle Style
Heat-Insulated

Description

–
Features
  • Twin-hammer impact mechanism provides high performance and reliability
  • Button to switch between forward and reverse rotation
  • One-piece handle and impact housing casting provide long life
  • Super Spool permits quick switches between open center and closed-center hydraulic systems
  • Heat-insulated handle, ergonomically positioned for comfort
  • Well balanced for comfortable operation
  • Most durable and longest life of any 1/2" wrench on the market

Specs

–
Length (Inches):

8-1/5"

Flow Range (GPM):

4-10

Product Type:

Impact Wrench

Torque:

400 ft-lbs

Handle Style:

Heat-Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy