Apply to be a TradeMaster!
Main product image of Hydraulic Paving Breaker w/ 1-1/8" x 6" Shank & Cushioned/Spring-Dampened Handles, 12" Steel-Braided Whip Hoses
Magnifying glass
Hover image to zoom

Hydraulic Paving Breaker w/ 1-1/8" x 6" Shank & Cushioned/Spring-Dampened Handles, 12" Steel-Braided Whip Hoses

Brand:
Greenlee
SKU:
HPB45-1AVS
Rating:
(0)
Q&A:
(0)
Hydraulic Paving Breaker w/ 1-1/8" x 6" Shank & Cushioned/Spring-Dampened Handles, 12" Steel-Braided Whip Hoses
Magnifying glass
Hover image to zoom
$3,959.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Great for breaking sidewalks and curbs or driving ground rod, and for other small demolition jobs
  • Clean modular design with few protrusions to irritate operators' legs
  • High blow energy provides maximum breaking power
  • Integral rubber damper reduces chisel noise
  • Low noise and vibration levels
  • AVS tools have patented spring-dampened handles that reduce vibration transmitted to the operator by 80%-90%
  • Two-step trigger

Specs

–
Noise Level (dBA):

110

BPM:

2160

Product Type:

Pavement Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy