Apply to be a TradeMaster!
Main product image of Slug-Buster 3/4" Conduit Size Manual Knockout Set
Magnifying glass
Hover image to zoom

Slug-Buster 3/4" Conduit Size Manual Knockout Set

Brand:
Greenlee
SKU:
K2BB-3/4
Rating:
(0)
Q&A:
(0)
Slug-Buster 3/4" Conduit Size Manual Knockout Set
Magnifying glass
Hover image to zoom
$66.41 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Features
  • Unique punch profile splits slugs allowing for easy slug removal
  • Knurled edge for better grip
  • Knockout sets are laser marked for quick part identification
  • Alignment markings for improved accuracy
  • Punch and die Made in USA
  • Replaces 7211BB-3/4

Specs

–
Application:

Fiberglass

Brass

Copper

Mild Steel

Aluminum

Plastic

Size:

3/4"

Product Type:

Knockout Punch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy