Apply to be a TradeMaster!
Main product image of LOOKOUT Voltage Detection Network Equipment Kit
Magnifying glass
Hover image to zoom

LOOKOUT Voltage Detection Network Equipment Kit

Brand:
Greenlee
SKU:
LO-P6E
Rating:
(0)
Q&A:
(0)
LOOKOUT Voltage Detection Network Equipment Kit
Magnifying glass
Hover image to zoom
$5,495.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Warns of high voltage electric fields using WAVi technology - Work Area Voltage Indication
  • Visual and audible warning indicates the location of energized fields in a red-yellow-green sequence
  • Detectors communicate with each other within a mesh network
  • Remotely control detectors through the Lookout mobile app
  • Battery life of up to 500 hours in Monitor mode and up to 8 hours in Alert mode
  • Durable water-resistant housing

Specs

–
Min Voltage:

4000 VAC

Frequency:

60 Hz

50 Hz

Max Voltage:

500000 VAC

Product Type:

Voltage Detection Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy