Apply to be a TradeMaster!
Main product image of Intelli-PUNCH Driver, Draw Studs, Batteries, Changer and Case
Magnifying glass
Hover image to zoom

Intelli-PUNCH Driver, Draw Studs, Batteries, Changer and Case

Brand:
Greenlee
SKU:
LS100X11A
Rating:
(0)
Q&A:
(0)
Intelli-PUNCH Driver, Draw Studs, Batteries, Changer and Case
Magnifying glass
Hover image to zoom
$1,554.82 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Time Saver - maximum cycle time of 8 seconds
  • Patent-Pending Auto-Retract Technology - Pressure-sensing technology accurately detects punch completion and automatically retracts the ram, for longer tool life
  • 360 Rotating Head - Rugged, patent-pending swivel design to punch at any angle
  • Compact, Ergonomic Design - Ergonomic tapered grip for easy one-handed operation
  • Gator Eye Compatible - with i-Press software, monitor tool performance including peak forces and number of cycles
  • Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool.
  • Compatibility - Works with all Greenlee knockouts. Same draw studs used with Intelli-PUNCH LS50L2 and 746A ram

Specs

–
Application:

Mild Steel

Stainless Steel

Battery Type:

Lithium-Ion

Output Force:

11 Tons

Batteries Included:

2

Product Type:

Knockout Tool

Includes:

Draw Stud

Battery

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy