Apply to be a TradeMaster!
Main product image of Intelli-PUNCH Battery-Hydraulic Knockout Kit with Slug-Buster 1/2" - 2" Conduits
Magnifying glass
Hover image to zoom

Intelli-PUNCH Battery-Hydraulic Knockout Kit with Slug-Buster 1/2" - 2" Conduits

Brand:
Greenlee
SKU:
LS100X11SB
Rating:
(0)
Q&A:
(0)
Intelli-PUNCH Battery-Hydraulic Knockout Kit with Slug-Buster 1/2" - 2" Conduits
Magnifying glass
Hover image to zoom
$1,708.71 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Time Saver - maximum cycle time of 8 seconds
  • Patent-Pending Auto-Retract Technology - Pressure-sensing technology accurately detects punch completion and automatically retracts the ram, for longer tool life
  • 360° Rotating Head - Rugged, patent-pending swivel design to punch at any angle
  • Compact, Ergonomic Design - Ergonomic tapered grip for easy one-handed operation
  • Slug-Buster® punch profile splits slugs for easy slug removal
  • Knurled edge on punches for better grip
  • New die design optimized for widest range of materials and drivers

Specs

–
Application:

Plastic

Brass

Copper

Mild Steel

Stainless Steel

Aluminum

Fiberglass

Product Type:

Knockout Punch

Knockout Tool

Die Set

Includes:

Draw Stud

Batteries

Punches

Dies

Carry Case

Charger

Battery Type:

Lithium-Ion

Output Force:

11 Tons

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy