Apply to be a TradeMaster!
Main product image of Battery-Hydraulic Knockout Kit with Slug-Buster 1/2"- 2" Conduits
Magnifying glass
Hover image to zoom

Battery-Hydraulic Knockout Kit with Slug-Buster 1/2"- 2" Conduits

Brand:
Greenlee
SKU:
LS50L11B
Rating:
(0)
Q&A:
(0)
Battery-Hydraulic Knockout Kit with Slug-Buster 1/2"- 2" Conduits
Magnifying glass
Hover image to zoom
$1,476.27 each
In Stock
In Stock
Get 2 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Time Saver - maximum cycle time of 8 seconds
  • Auto-stop detects punch completion and automatically stops the ram, for longer tool life
  • 360° Rotating Head - Rugged, patent-pending swivel design to punch at any angle
  • Compact, Ergonomic Design - Ergonomic tapered grip for easy one-handed operation
  • Slug-Buster® punch profile splits slugs for easy slug removal
  • Knurled edge on punches for better grip
  • New die design optimized for widest range of materials and drivers

Specs

–
Product Type:

Knockout Tool

Includes:

Battery

Carrying Case

Charger

Dies

Draw Stud

Punches

Application:

Stainless Steel

Copper

Mild Steel

Fiberglass

Plastic

Aluminum

Brass

Battery Type:

Lithium-Ion

Output Force:

7 Tons

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy