Apply to be a TradeMaster!
Main product image of Nut Runner with Adapter for 1", 1-1/8", 1-5/16" Square Nuts
Magnifying glass
Hover image to zoom

Nut Runner with Adapter for 1", 1-1/8", 1-5/16" Square Nuts

Brand:
Greenlee
SKU:
NR2
Rating:
(0)
Q&A:
(0)
Nut Runner with Adapter for 1", 1-1/8", 1-5/16" Square Nuts
Magnifying glass
Hover image to zoom
$277.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8", 1", 1-5/16"

Description

–
Features
  • Deep well accepts up to 6 IN (152 mm) excess bolt length
  • 7/16 IN hex quick-change adapter included
  • Slim profile for easy use and storage

Specs

–
Product Type:

Nut Runner

Size:

1-1/8"

1"

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy