Apply to be a TradeMaster!
Main product image of PRX Proximity Voltage Detector Kit with bag, 500kV
Magnifying glass
Hover image to zoom

PRX Proximity Voltage Detector Kit with bag, 500kV

Brand:
Greenlee
SKU:
PRX-500B
Rating:
(0)
Q&A:
(0)
PRX Proximity Voltage Detector Kit with bag, 500kV
Magnifying glass
Hover image to zoom
$800.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • The ideal solution for line crews that perform voltage testing on both distribution and transmission lines
  • Preset with nine stardard voltage ranges from 120VAC to 500kVAC
  • Capacitive test point mode included in the 120VAC setting
  • Audible and visual alert when voltage is present
  • Powered by a rechargeable Li-Ion battery
  • Bag included

Specs

–
Max Voltage:

500000 VAC

Frequency:

25 Hz to 400 Hz

Product Type:

Voltage Detection Kit

Min Voltage:

120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy