Apply to be a TradeMaster!
Main product image of TAG Contact Voltage Detector Kit, 12-35KV
Magnifying glass
Hover image to zoom

TAG Contact Voltage Detector Kit, 12-35KV

Brand:
Greenlee
SKU:
T200X-1235/K01
Rating:
(0)
Q&A:
(0)
TAG Contact Voltage Detector Kit, 12-35KV
Magnifying glass
Hover image to zoom
$1,370.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TAG-200X is a single range direct contact voltage detector that determines if a conductor is energized within its specific voltage setting. Kit includes overhead probes, underground probe and carrying case.
Features
  • Direct contact solution to quickly test for the presence of voltage
  • No on/off or range selector switches, always on.
  • Clear indication of voltage detection with both audible and visual indications
  • "All Check" self test system verifies proper operation
  • TAG 200X series for system voltages up to 69KV line to line
  • Versitle for overhead and underground applications
  • Built in universal spline and shotgun stick attachments

Specs

–
Frequency:

60 Hz

50 Hz

Min Voltage:

12000V

Product Type:

Voltage Detection Kit

Max Voltage:

35000V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy