Apply to be a TradeMaster!
Main product image of TAG Contact Voltage Detector & Wireless Phaser, OH ( 4-230kV)
Magnifying glass
Hover image to zoom

TAG Contact Voltage Detector & Wireless Phaser, OH ( 4-230kV)

Brand:
Greenlee
SKU:
TAG-5000
Rating:
(0)
Q&A:
(0)
TAG Contact Voltage Detector & Wireless Phaser, OH ( 4-230kV)
Magnifying glass
Hover image to zoom
$4,355.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Phase conductors on system voltages up to 230kV line-to-line
  • Range of operation is over 33 ft through the air, over 1,000 ft along overhead conductors
  • Perform phasing operations through walls and metal enclosures
  • Clear indication of in-phase/out-of-phase conditions with audible and visual indicators
  • Rugged and lightweigh design

Specs

–
Min Voltage:

4000V

Frequency:

50 Hz

60 Hz

Product Type:

Voltage Detector

Max Voltage:

230000V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy