Apply to be a TradeMaster!
Main product image of V-WATCH Personal Voltage Detector with Flame Resistant Case, Kit
Magnifying glass
Hover image to zoom

V-WATCH Personal Voltage Detector with Flame Resistant Case, Kit

Brand:
Greenlee
SKU:
VW-20HFR
Rating:
(0)
Q&A:
(0)
V-WATCH Personal Voltage Detector with Flame Resistant Case, Kit
Magnifying glass
Hover image to zoom
$530.29 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Provides another level of safety for line crews, storm restoration workers and first responders
  • Alerts user to the proximity of electric fields or energized electrical equipment with a loud alarm and bright lights
  • Frequency of alarm increases as the user gets closer to the electrical hazard
  • Detects voltage above 4kVAC line-to-line
  • Typical initial warning distance is about 7 ft from a 4kVAC conductor
  • Warning distance increases with higher voltages
  • Field replaceable 9V battery with low battery indicator

Specs

–
Frequency:

60 Hz

50 Hz

Product Type:

Voltage Detection Kit

Min Voltage:

2400 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy