Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$25 to $30 (1)
$30 to $35 (1)
$35 to $40 (1)
$50 to $60 (1)
$60 to $70 (1)
$80 to $90 (1)

GripLoc Female Adapters

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" PVC GripLoc Compression Female Adapter (White)
$29.21 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 3/4" PVC GripLoc Compression Female Adapter (White)
$32.57 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 1" PVC GripLoc Compression Female Adapter (White)
$38.00 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 1-1/4" PVC GripLoc Compression Female Adapter (White)
$52.22 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 1-1/2" PVC GripLoc Compression Female Adapter (White)
$66.13 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 2" PVC GripLoc Compression Female Adapter (White)
$81.28 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About GripLoc Female Adapters

GripLoc Female Adapters are Spears PVC adapters that pair a compression connection with a female thread. Listed sizes include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch in white PVC. The listed models use an EPDM seal. A female thread mates with a male threaded fitting, so the thread type decides where an adapter can go. Size, thread type and material all have to line up with the connecting parts, and the specs on each listing make that check quick. The 1/2 inch and 1-1/2 inch adapters share the same PVC material, female thread, compression connection and EPDM seal, so size is the spec that changes between them. Getting those details right at the counter or on the job site avoids a return trip and keeps the installation moving.

Subcategories

  • 1/2 Inch GripLoc Compression Female Adapters: The 1/2 inch adapter is a white Spears PVC GripLoc adapter with a female thread and a compression connection. Installers use it where a 1/2 inch run needs to meet a male threaded fitting. The listing shows an EPDM seal. Verify the mating thread before installing.
  • 3/4 Inch GripLoc Compression Female Adapters: The 3/4 inch adapter is a Spears PVC GripLoc Compression Female Adapter in white. Plumbers and installers use it on 3/4 inch runs that terminate at a male threaded fitting. The listing specifies a compression connection and an EPDM seal. Match the size to the connecting part before ordering.
  • 1 Inch GripLoc Compression Female Adapters: The 1 inch adapter is a white PVC adapter from Spears with a female thread. Contractors use it to connect a 1 inch compression connection to a male threaded part. The listing shows PVC material and an EPDM seal. Confirm the thread type and size before adding it to an order.
  • 1-1/4 and 1-1/2 Inch GripLoc Compression Female Adapters: The 1-1/4 inch and 1-1/2 inch adapters are the matching versions of the white Spears PVC adapter in those sizes. Installers choose them when the run is 1-1/4 inch or 1-1/2 inch and needs a female threaded connection. Each listing shows a compression connection and an EPDM seal. Read the size in the listing title before ordering.

Buying Guide

Start with the size. Listed sizes include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch, and the adapter size has to match the pipe or part it connects to. Confirm the size in the listing title before adding anything to an order.

Next, confirm the thread. The listed adapters have a female thread, so the mating part needs a male thread. When comparing GripLoc Female Adapters, verify the thread standard on the mating fitting as well, since thread type and size both have to agree. Confirm both before any pipe is cut.

Then look at the material and seal. The listed adapters are PVC with an EPDM seal and a compression connection. Match the adapter material to the rest of the system, and confirm the seal material suits the fluid before installing. Check the manufacturer's published data if a pressure or temperature rating is needed for the application.

Finally, check color and consistency. The listed adapters are white, which keeps the run uniform when other white PVC components are already in place. Checking each listing's size against the parts list avoids errors when several adapter sizes are on the same job. A short parts list built from the nominal sizes on the job makes the order faster and cuts return trips.

Frequently Asked Questions

What sizes do GripLoc female adapters come in?

GripLoc Female Adapters in this category include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch sizes. The listed models are white PVC. Match the adapter size to the part it connects to.

What connection type do GripLoc female adapters use?

GripLoc Female Adapters from Spears pair a compression connection with a female thread. The listing specs show both the connection type and the thread type. Check them against the mating fitting before ordering.

What is the seal material on GripLoc female adapters?

The listed GripLoc Female Adapters use an EPDM seal. They are made of PVC. Confirm the seal material suits the application before installing.

Who makes GripLoc female adapters and what color are they?

The GripLoc Female Adapters listed here are made by Spears. The listed models are white PVC in sizes from 1/2 inch to 1-1/2 inch.

Do GripLoc female adapters need a male threaded part?

GripLoc Female Adapters have a female thread, so they mate with a male threaded fitting. Confirm that the thread type and size match before installing.

Didn't find what you're looking for? 
Let us know
.