Apply to be a TradeMaster!
Main product image of Essence New 8-inch Widespread 2-Handle M-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 20297GNA
Magnifying glass
Hover image to zoom

Essence New 8-inch Widespread 2-Handle M-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 20297GNA

Brand:
Grohe
SKU:
20297GNA
Rating:
(0)
Q&A:
(0)
Essence New 8-inch Widespread 2-Handle M-Size Bathroom Faucet, 1.2 GPM (Brushed Cool Sunrise), 20297GNA
Magnifying glass
Hover image to zoom
$793.05 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Cool Sunrise

Description

–
Sleek and sophisticated, the GROHE Essence 8-Inch Widespread Two-Handle Bathroom Faucet is a distinctive style with two lever handles. This water-saving faucet reduces water usage while providing superior performance. Available in an array of exquisite, on-trend finishes. The Essence widespread bathroom faucet embodies all the elements of precision craftsmanship and design excellence.

  • INCLUDES: Nylon braided flex hoses and drain assembly
  • THREE-HOLE FAUCET: Two-handle bathroom faucet is a sleek, contemporary style
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Durable brass spout and sturdy metal handles for durability
  • EASY TO INSTALL: For use on a 3-hole sink or vanity
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Installation Type:

Deck Mount

Number of Handles:

2

Max Deck Thickness:

1.19"

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

CalGreen

Series:

Essence New

Connection Size:

3/8"

Application:

Residential

Material:

Brass

Drain Type:

Pop-Up

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Number of Holes:

3

Type:

Manual

Faucet Configuration:

Widespread

ADA:

Yes

Handle Style:

Lever

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Finish Family:

Brushed Gold / Brass

Finish:

Brushed Cool Sunrise

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy